Zoro Homepage

6526MM - 26 Piece Metric Combination Spanner Set 6-32mm

  • Mfr # 6526MM

  • Zoro # G100900467


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of pieces
26
Wrench Material
CrV
Type of set
Tool Roll
Spanner type
Regular
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6526MM
Zoro #
G100900467
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of pieces
26
Wrench Material
CrV
Type of set
Tool Roll
Spanner type
Regular
SAE or Metric
Metric
Item
Spanners & Wrench Sets

Description

26 piece metric combination spanner set with the same dimensions at both ends Sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32mm The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.