
65mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket
Mfr # 912065
Zoro # G211226029
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Standard type
DIN
Size
65 mm
Socket diameter 1
100 mm
Retaining Pin
P90675
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912065
Zoro #
G211226029
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
65 mm
Socket diameter 1
100 mm
Socket diameter 2
86 mm
Overall Length
100 mm
Drive Size
1-1/2 in
Details
Item
Impact Sockets
Standard type
DIN
Retaining Pin
P90675
SAE or Metric
Metric
Impact
Yes
Retaining Ring
O910075
Socket type
Regular, 6-point
Material
Cr-Mo
Description
EXTRA STRONG The impact socket is made from heavy duty chrome molybdenum CR-MO steel for exceptional strength and flexibility. LASTS FOR YEARS Black phosphate finish for maximum protection and durability. GREAT GRIP 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. INSTANT IDENTIFICATION The impact socket features roll stamped markings to ensure permanent and instant socket identification. SAFE TO USE Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.