Zoro Homepage

7 Piece 1000 Volt Insulated Mixed Slotted/Flat, Phillips PH & Voltage Tester Screwdrive

  • Mfr # WRMDV07N

  • Zoro # G216498735


product price: $69.39
/ea

Key Features

Overall Length
1.57 in
Height
9.84 in
Width
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRMDV07N
Zoro #
G216498735
UPC #
5020385063525
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.57 in
Height
9.84 in
Width
7.09 in

Details

Item
Screwdrivers

Description

SCREWDRIVERS TYPES 0.4 x 2.5mm, 0.5 x 3.0mm, 0.8 x 4.0mm, 1.0 x 5.5mm, PH1, PH2. VOLTAGE TESTER Insulated voltage tester for use from 100 to 250 volts. SCREWDRIVER FEATURES TT-MV PLUS steel blades for greater strength, ultra slim RBD shafts for easier access to recessed screws, bi-material handles for comfort and smooth action and holes in the handles for use with fall protection equipment. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. WALL RACK Supplied with a wall rack for fixing to the wall or a workbench. The wall rack keeps the screwdrivers easily accessible and visible so you can quickly grab the right tool for the job without rummaging through your toolbox.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.