Zoro Homepage

7 Piece Claw Hammer, Adjustable Wrench, Utility Knife, Tin

  • Mfr # TEFMB7

  • Zoro # G100929062


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Inlay material
FOAM
Type
FOAM3
Width
425 mm
Depth
267 mm
Height
37,5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEFMB7
Zoro #
G100929062
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
425 mm
Depth
267 mm
Height
37,5 mm

Details

Inlay material
FOAM
Type
FOAM3
Number of Pieces
7
Item
General Tool Sets

Description

PLIERS: 6 inch side cutters, 8 inch long nose pliers, 10 inch quick set/slip joint water pump pliersWRENCHES: 8 inch wide jaw (15 degree jaw angle) adjustable wrench with bi-material handle & phosphate finish CUTTING TOOLS: utility knife, straight cut high leverage aviation tin snipsHAMMER: 16 ounce claw hammer with steel tube & perforated rubber gripSupplied in a 3 colour pre-cut EVA foam tool tray where each tool has its own specific place.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.