Zoro Homepage

7 Piece Plier, Wrench, Engineer Hammer, Knife & Tin Snips General Eva Foam Tray

  • Mfr # TEFMBP7E

  • Zoro # G411228700


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEFMBP7E
Zoro #
G411228700
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ENGINEERS HAMMER 500g, doubled headed with a square pein, pointed head and fibre glass shaft featuring a comfortable, rubber handle. ADJUSTABLE WRENCH 8 inch with extra wide jaw, integral measurement scale, bi-material handle for comfort and support and hole in the handle for tool securing when working at height. UTILITY KNIFE Utility knife featuring a retractable blade for safer use and storage. TIN SNIPS 10 inches featuring double spring with high torsional strength, safety lock for safe storage, chrome molybdenum alloy steel drop forged cutting blades and ergonomically designed spring loaded high leverage handles for increased cutting capacity. WATER PUMP PLIER 10 inch one hand quick set HRC60 water pump plier featuring pipe grip, serrated jaws and button press for quick and simple use. SIDE CUTTING PLIER 6 inch side cutters featuring a TPR grip and chrome molybdenum steel. LONG NOSE PLIER 8 inch long nose with serrated jaws for increased gripping power, 80 degree cutting edge angle, TPR grip and chrome molybdenum steel. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.