This item is Discontinued.

Teng Tools 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H TCW707EVU

7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (Discontinued)

  • Mfr # TCW707EVU
  • Zoro # G300920616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCW707EVU
Zoro #
G300920616
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
18 in
Height
37 in

Details

Item
Roller Tool Cabinet
Number of Drawers
7
Color
Red
Material
Steel
Includes
Ball Bearing Slides
Features
Metal Side Handle
Series
7 Series

Description

7 drawer "7 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 7 bearing mounted drawers with key lockTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityHeavy duty side handleEach drawer holds 4 Teng Tools standard TC trays and a long TTX tray to build your own tool kitEach drawer has a capacity of 25kgs with the bottom two drawers having a capacity of 30kgCan be used as part of a stack system with a top box and a middle boxPowder coated paintIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.