Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70mm Metric Combination Spanner Wrench - 600570

  • Mfr # 600570

  • Zoro # G000900420


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Spanner type
Regular
Offset angle jaw
15°
SAE or Metric
Metric
Offset angle ring
15°
Ring diameter
108.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600570
Zoro #
G000900420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
108.0 mm
Ring height
25.0 mm
Jaw height
32.0 mm
Jaw diameter
148 in
Size
70 mm
Length
680 mm

Details

Spanner type
Regular
Offset angle jaw
15°
SAE or Metric
Metric
Offset angle ring
15°
Wrench Material
CrV
Item
Combination Spanners

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.