Zoro Homepage

7mm Metric Combination Spanner Wrench - 600507

  • Mfr # 600507

  • Zoro # G600900479


product price: $18.89
/ea

Key Features

Offset angle ring
15°
Ring height
5.0 mm
Jaw diameter
17 in
Offset angle jaw
15°
Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600507
Zoro #
G600900479
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
5.0 mm
Jaw diameter
17 in
Length
110 mm
Size
7 mm
Jaw height
4.0 mm
Ring diameter
11.5 mm

Details

Offset angle ring
15°
Offset angle jaw
15°
SAE or Metric
Metric
Item
Combination Spanners
Spanner type
Regular
Wrench Material
CrV

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.