Zoro Homepage

8 Piece 1000 Volt Insulated Mixed Plier & Knife EVA Foam Tool Tray -

  • Mfr # TEDVMB08

  • Zoro # G816499002


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.97 in
Width
11.22 in
Height
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEDVMB08
Zoro #
G816499002
UPC #
5020385011700
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Width
11.22 in
Height
10.43 in

Details

Item
Foam Tray System

Description

PLIERS Cable cutter, 8 inch bent long nose and 10 inch slip joint. PLIER FEATURES 80 degree cutting angles which optimizes the pliers' ability to cut wires, cables, or other materials efficiently, chrome molybdenum alloy steel construction for durability and strength, TPR handles designed to provide a comfortable and secure grip, even in wet or oily conditions. KNIFE Insulated knife with blade protector, approved for live working up to 1,000 volts supplied with replaceable 1.8 inch long blades. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM TRAY Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tools exact shape in a three-coloured EVA foam block.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.