Zoro Homepage

8 Piece Double Open Ended Spanner Set

  • Mfr # TT6208

  • Zoro # G700920599


product price: $76.19
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Type
TT1
Inlay material
PS
Spanner type
Regular
Width
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT6208
Zoro #
G700920599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
142 mm
Height
50 mm
Depth
265 mm

Details

SAE or Metric
Metric
Number of Pieces
8
Type
TT1
Inlay material
PS
Spanner type
Regular
Item
Spanners & Wrench Sets
Material
CrV

Description

Double open ended spanners - 6x7mm, 8x9mm, 10x11mm,12x13mm, 14x15mm,16x17mm, 18x19mm, 20x22mmMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.