8 Piece Vinyl Grip Q Plier Set Tool Tray Side Cutters, Linesman, Long Nose, Slip Joint/W

  • Mfr # TTD441Q

  • Zoro # G316499014


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.43 in
Width
11.13 in
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD441Q
Zoro #
G316499014
UPC #
5020385072152
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.43 in
Width
11.13 in
Height
1.97 in

Details

Item
Tool Tray System

Description

8 PIECES Plier set containing 8 individual pieces. PLIERS 6 inch & 8 inch heavy duty side cutters, 6 inch & 8 inch high leverage combinations, 6 inch & 8 inch long nose and 7 inch & 10 inch slip joint/water pump pliers. VINYL GRIPS Equipped with light and compact textured vinyl grips to avoid tool slippage with a slim design for greater access in tight spaces. EXTRA STRONG Made from chrome molybdenum alloy steel for maximum durability and strength. QUICK SET SLIP JOINT PLIERS Slip joint pliers equipped with quick set feature for fast and easy adjustment, saving significant time in high-paced work environments with 60 HRC serrated jaws provide superior grip strength. HIGH LEVERAGE Side cutters, linesman and long nose pliers feature 80 degree cutting edge angles with high leverage for increased cutting and gripping capacity. TOTAL TOOL ORGANIZATION Supplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.