
8 Series Steel, Red, 26 in W x 12 in D x
Mfr # TC803UN
Zoro # G900919805
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
3
Color
Red
Material
Steel
Includes
Ball Bearing Slides
Features
Combination Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC803UN
Zoro #
G900919805
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
26 in
Depth
12 in
Height
10 in
Details
Item
Middle Box
Number of Drawers
3
Color
Red
Material
Steel
Includes
Ball Bearing Slides
Features
Combination Lock
Series
8 Series
Description
3 drawer "8 series" middle box with heavy duty ball bearing slides3 lockable drawers with combination lockHeavy-duty dipped carrying handles at the sides and rubber feetDrawers fully extendEach drawer holds 4 Teng Tools standard TC trays to build your own tool kitPowder coated paintProtective mat in each drawerCan be used as part of a Stack system in conjunction with a top box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.