This item is Discontinued.

Teng Tools 8 Series Top Box, 5 Drawer, Red, Steel, 26 in W x 18 in D x 19 in H TC805SV

8 Series Top Box, 5 Drawer, Red, Steel, 26 in W x 18 in D x 19 in H (Discontinued)

  • Mfr # TC805SV
  • Zoro # G600920637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC805SV
Zoro #
G600920637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
18 in
Height
19 in

Details

Item
Top Box
Number of Drawers
5
Color
Red
Material
Steel
Includes
Ball Bearing Slides
Features
Locable Front, Metal Handles
Series
8 Series

Description

5 drawer "8 series" top box with heavy duty ball bearing slides and deep drawers5 lockable drawers with key lock system and drop front coverHeavy-duty carrying handles at the sides and rubber feetDrawers fully extendEach drawer holds 4 Teng Tools standard TC trays and a long TTX tray to build your own tool kitPowder coated paintCan be used as part of a Stack system in conjunction with a top box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.