This item is Discontinued.

Teng Tools 8 Series Top Tool Box, 6 Drawer, Red, Steel, 26 in W x 12 in D x 15 in H TC806UNF

8 Series Top Tool Box, 6 Drawer, Red, Steel, 26 in W x 12 in D x 15 in H (Discontinued)

  • Mfr # TC806UNF
  • Zoro # G100920632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC806UNF
Zoro #
G100920632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
12 in
Height
15 in

Details

Item
Top Tool Box
Number of Drawers
6
Color
Red
Material
Steel
Includes
Ball Bearing Slides
Features
Rubber Dipped Handles
Series
8 Series

Description

6 Drawer "8 Series" Top Box with Heavy Duty Ball Bearing SlidesLockable lock/front which covers the top of the drawer and the extending drawersA combination lock and heavy-duty carrying handles at the ends.Removable plastic tote tray with aluminium handleDrawers fully extendEach of the full width drawers holds 4 Teng Tools standard TC trays to build your own tool kitProtective mat in each drawerPowder coated paintCan be used as part of a Stack system in conjunction with a middle box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.