Zoro Homepage

8" TPR Grip Heavy Duty Mega Bite Side Cutting Pliers -

  • Mfr # MB442-8T

  • Zoro # G000919026


product price: $36.95
/ea

Key Features

Cutting capacity piano wire (mm)
2,5 mm
Handle type
TPR
Cutting capacity soft wire (mm)
4 mm
Material
Cr-Mo
Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB442-8T
Zoro #
G000919026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Details

Cutting capacity piano wire (mm)
2,5 mm
Handle type
TPR
Cutting capacity soft wire (mm)
4 mm
Material
Cr-Mo
Item
Cutting Pliers
Cutting capacity medium hard wire (mm)
4 mm
Cutting capacity hard wire (mm)
3 mm

Description

Heavy duty side cutting pliers. Features high carbon steel, an 80° cutting edge angle and titanium coated joints. TPR grip handles Length : 7 Inches Cutting capacity piano wire: 2.5mm Cutting capacity hard wire: 3mm Cutting capacity medium wire: 4mm Cutting capacity soft wire: 4mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.