Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 Piece 3/8 Inch Drive Mecca Pro Socket & Tool Set -

  • Mfr # TM080

  • Zoro # G316498734


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Length
4.06 in
Height
10.24 in
Width
18.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM080
Zoro #
G316498734
UPC #
5020385011748
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.06 in
Height
10.24 in
Width
18.31 in

Details

Item
Socket Sets

Description

80 PIECES 3/8 inch drive socket and tool set containing 80 individual pieces. COMBINATION WRENCHES 6, 7, 8, 10, 11mm. PLIERS 6 inch side cutters, 8 inch linesman/combination, 6 inch long nose and 7 inch slip joint/water pump. SCREWDRIVERS Slotted/flat and PH. SOCKETS & ACCESSORIES 3/8 inch drive 6 point shallow metric sockets 8mm to 22mm, adapters, extension bar, universal joint and an assortmen of bits see DOWNLOADS section below for full list of contents. ADDITIONAL TOOLS 7 piece folding hex key set, 3/8 inch drive 45 teeth ratchet, magnetic pick up tool, LED torch with pocket clip, utility knife, utility saw, carpenters claw hammer and wide jaw wrench. DURABLE CARRYING CASE Supplied in a hard wearing case featuring a secure lock system with a click mechanism so you know the top is closed properly, hard wearing hinges with metal pins for increased life, retractable handle designed for comfort and durability, clear tool layout which makes it easier to see which tools are missing and rubber feet to prevent the case from sliding and protect against scratching.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.