
80MM 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket
Mfr # 912080
Zoro # G405670157
product price: $635.99
/eaSold in multiples of 2 for $1,271.98
Free Shipping & Returns
Key Features
Socket type
Regular, 6-point
Socket diameter 1
116 mm
Overall Length
110 mm
Material
Cr-Mo
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912080
Zoro #
G405670157
UPC #
5020385124813
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
116 mm
Overall Length
110 mm
Drive Size
1-1/2 in
Size
80 mm
Socket diameter 2
86 mm
Details
Item
Impact Sockets
Socket type
Regular, 6-point
Material
Cr-Mo
Standard type
DIN
Retaining Pin
P90675
Retaining Ring
O910075
Impact
Yes
SAE or Metric
Metric
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.