Zoro Homepage

82 Piece Mixed Drive Metric Socket, Wrench, Screwdriver & Plier Kit

  • Mfr # TC-6T-22

  • Zoro # G005671523


product price: $959.99
/ea
Sold in multiples of 2 for $1,919.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-22
Zoro #
G005671523
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.TT1435 - 35 Piece 1/4in Drive Socket SetAccessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handle.Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm.Bits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flat.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments.TT3819 - 19 Piece 3/8inDrive Socket SetRegular sockets - 3/8 inch drive - 6-point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 22mm.Accessories: Universal joint, 3 inch wobble extension, 10 inch rotating spinner handle, 1/2in F - 3/8in M T-Bar adapter, coupler adapter.3/8 inch drive 72 teeth ratchet. .TT1205 - 5 Piece 1/2in Drive Ratchet Accessories SetAccessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptor.1/2 inch Drive 72 Teeth Ratchet..TT1236 - 12 Piece Combination Wrench SetCombination wrenches - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm..TT917N - 7 Piece Screwdriver SetScrewdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mm.Screwdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mm.Screwdrivers - PZ type - PZ2x100mm..TT440T - 4 Piece Plier SetTPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.