Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88 Piece Measuring, Bits & General Service Foam Kit

  • Mfr # TC-6T-14

  • Zoro # G505671528


product price: $1,259.99
/ea
Sold in multiples of 2 for $2,519.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-14
Zoro #
G505671528
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDIMM - 3 Piece Measuring Set150mm Digital Caliper.0-25mm Micrometer.Central Locking Measuring Stand with a 0-25mm dial indicator.Ideal for machinists and technicians. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4”.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3. TEFMB7 - 7 Piece Plier, Wrench, Hammer Cutting Tool Set6 inch side cutters, 8 inch long nose pliers, 10 inch quick set/slip joint water pump pliers.8 inch wide jaw (15 degree jaw angle) adjustable wrench with bi-material handle phosphate finish.Utility knife, straight cut high leverage aviation tin snips.16 ounce claw hammer with steel tube perforated rubber grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.