Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece 1000 Volt Insulated Mixed Interchangeable Screwdriver Blade Wallet -

  • Mfr # MDV909N

  • Zoro # G616498984


product price: $60.89
/ea

Key Features

Overall Length
1.97 in
Width
7.4 in
Height
11.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV909N
Zoro #
G616498984
UPC #
5020385064539
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Width
7.4 in
Height
11.89 in

Details

Item
Insulated Tools

Description

SCREWDRIVER BLADES 3mm, 4mm, 5.5mm, 6.5mm, PH1, PH2, PZ1, PZ2. HANDLE 1 x large screwdriver handle. VERSATILE Interchangeable insulated screwdriver blades are a versatile and safety-focused tool solution designed for professionals working with electrical systems. CONVENIENT The blades are convenient for professionals who need to switch between different screwdriver types frequently. Instead of fumbling with multiple tools, you can quickly swap out the blade to match the task at hand. SPACE EFFICIENCY The blades take up less space in your toolbox or workspace compared to a collection of separate screwdrivers. This can help you stay organized and carry fewer tools with you, especially if you have limited storage. COMFORTABLE HANDLE Bi-material handle designed for increased comfort and smooth action preventing blisters after continuous use. It provides better support and increased power transfer and is made from high quality materials that are designed to withstand regular use. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. WALLET Supplied in a handy Teng Tools wallet for easy and convenient storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.