91 Piece Insulated Screwdrivers & Pliers with Impact Bit Foam Kit

  • Mfr # TC-6T-16

  • Zoro # G905671524


product price: $849.99
/ea
Sold in multiples of 2 for $1,699.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-16
Zoro #
G905671524
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDV909N - 9 Piece 1,000 Volt Insulated Screwdriver SetScrewdrivers - flat type - 2.5x75, 3.5x100, 4.0x100, 5.5x125mm.Screwdrivers - PH type - PH0, PH1, PH2.Screwdrivers - PZ type - PZ2.Voltage tester - 100-250 volts.Each tool is individually tested and marked with a special standards tag and a marking which indicates year of manufacture.Two layers of insulation in different colors to make it easy to see if the insulation has been damaged.Tested for durability, so the handles don't come loose.Tested up to 1000 volts.Fire resistance tested.Tested under pressure to see how well the tool maintains its insulating properties when subjected to force.TEDV440 - 4 Piece 1,000 Volt Insulated Plier Set4 piece 1,000 volt insulated plier set.Pliers - 6 Inch side cutters, 8 Inch long nose pliers, 8 Inch combination pliers, 7 Inch wire stripping pliers.Each tool is individually tested and marked with a special standards tag and a marking which indicates year of manufacture.Tested for durability, so the handles don't come loose.Tested up to 1000 volts.Fire resistance tested.Tested under pressure to see how well the tool maintains its insulating properties when subjected to force. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4”.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3. TT02 - 2 Compartment Empty Storage TrayEmpty storage tray with 2 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.