Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94 Piece Screwdriver, Plier & Bit Foam Kit

  • Mfr # TC-6T-10

  • Zoro # G305671520


product price: $949.99
/ea
Sold in multiples of 2 for $1,899.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-10
Zoro #
G305671520
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TED911N - 11 Piece Mixed Screwdriver SetScrewdrivers - flat type - round shaft - 3.5x100mm, 5.5x75mm, 6.5x38mm stubbyflat type - hexagon shaft - 5.5x125mm, 6.5x100mm.Screwdrivers - PH type - round shaft - PH0x75mm, PH1x75mm, PH2x75mmPH type - hexagon shaft - PH2x100mm.Screwdrivers - PZ type - round shaft - PZ1x75mmPZ type - hexagon shaft - PZ2x100mm. TED441T - 5 Piece Pliers SetPliers - 5in. side cutters, 6in. heavy duty side cutters, 8in. long nose pliers, 8in. heavy duty combination pliers, 10in. water pump pliers. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4”.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3.TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.