
940022-C 3/4" Drive 7" Impact Extension Bar
Mfr # 940022-C
Zoro # G500900869
product price: $39.95
/eaKey Features
Impact
Yes
Standard type
DIN
Retaining Ring
O95036
Retaining Pin
P90435
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940022-C
Zoro #
G500900869
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
175 mm
Drive Size
3/4 in
Details
Impact
Yes
Standard type
DIN
Retaining Ring
O95036
Item
Socket Accessories
Retaining Pin
P90435
Material
Cr-Mo
Description
3/4 Inch Drive 7 Inch impact extension bar.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.