Zoro Homepage

95 Piece 1-5Nm Torque Screwdriver, Impact Driver & Assorted Bit EVA Foam Tray -

  • Mfr # TEDSD14

  • Zoro # G416501112


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
1.97 in
Width
11.22 in
Length
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEDSD14
Zoro #
G416501112
UPC #
5020385064287
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.97 in
Width
11.22 in
Length
10.43 in

Details

Item
Foam Tray System

Description

95 PIECE SET Containing a 1/4 inch drive 1-5Nm torque screwdriver and 1/4 inch drive ratcheting bits driver together with assorted bits to suit most types of fastenings. ACCESSORIES 1/2 inch impact coupler adapter 5/16 inch hex, 1/4 inch flexible bits driver extension, 1/4 inch sliding T-bar, 1/4 inch quick chuck bit holder hex socket adapter 5/16 inch hex - 3/8 inch. SLOTTED BITS - 1/4 INCH 3.5, 4.0, 4.5, 5.5, 6.5, 8.0mm. PHILLIPS BITS - 1/4 INCH PH1, PH2, PH2G, PH3. POZIDRIV BITS - 1/4 INCH PZ1, PZ2, PZ3. ROB BITS - 1/4 INCH ROB1, 2, 3. TORX BITS - 1/4 INCH TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40. TAMPER PROOF TORX BITS - 1/4 INCH TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40. HEX BITS - 1/4 INCH 2, 3, 4, 5, 6, 8mm. 5/16 INCH ASSORTED IMPACT BITS 6, 8, 10, 12mm slotted. PH1, PH2, PH3, PH4. 4, 5, 6, 8mm Hex. TX30, TX40, TX45, TX50, TX55. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.