Zoro Homepage

95 Piece 1/4 & 1/2 Inch Drive Metric Regular/Shallow & Deep Socket & Tool Set -

  • Mfr # TM095

  • Zoro # G516501111


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
10.14 in
Width
18.21 in
Length
3.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM095
Zoro #
G516501111
UPC #
5020385011229
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.14 in
Width
18.21 in
Length
3.96 in

Details

Item
Socket Sets

Description

Accessories - 1/4 inch drive - FRP ratchet, universal joint, 2in. and 4in. extensions, sliding T bar, spinner handle, coupler adaptor, 50mm magnetic bit holderRegular sockets - 1/4 inch drive - 6 point - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mmDeep sockets - 1/4 inch drive - 6 point - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mmRegular sockets - 1/2 inch drive - 6 point - 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32mmAccessories - 1/2 inch drive - FRP ratchet, 5in. and 10in. extensions, 3/8in.F:1/2in.M T bar adaptor, universal joint, 5/16in. hex coupler Adaptor, 21mm spark plug socketCombination spanners - 8, 10, 12, 13, 14, 17mmScrewdrivers - PH1x75mm, PH2x100mm, PZ1x75mm, PZ2x100mm, 3mm flat x 75mm, 4mm flat x 100mmBits 25mm - 1/4in. hex - 4, 5.5 and 7mm flat, PH0,PH1, PH2, PH3, PH4, PZ0, PZ1, PZ2, PZ3, 3, 4, 5, 6, 8 and 10mm hexagon, 1/4in. male adaptor, TX8, TX10, TX15, TX20, TX25 TX27, TX30, TX40Bits 30mm - 5/16in. hex - TX45, TX50, TX55Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.