Zoro Homepage

96 Piece Mixed Drive Socket Set

  • Mfr # T1221-KIT1

  • Zoro # G500919205


product price: $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1221-KIT1
Zoro #
G500919205
UPC #
-
Country of Origin
Taiwan, Province of China

Description

T1221 - 21 Piece 1/2 Inch Drive Socket Set Features: 21 piece 1/2 inch drive socket set containing 12 point regular sockets FRP (Fibre Reinforced) ratchet, universal joint, 2 1/2 inch and 6 inch extensions, 3/8"F:1/2"M T-bar adaptor Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18,19, 21, 22, 24, 27, 30, 32mm Retractable handle in the case designed for comfort and durability Secure lock system with click mechanism so you know the top is closed properly Hard wearing hinge with metal pin for increased life Rubber feet to prevent the box from sliding Clear layout makes it easier to see which tools are missing when the work is done Accessories - 1/2 inch drive - FRP ratchet, universal joint, 21 /2in. and 6in. extensions, 3/8in.Fin.1/2in.M T-bar adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18,19, 21, 22, 24, 27, 30, 32mm Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too... Secure lock system with click mechanism so you know the top is closed properly. Easy and clear layout makes it easier to see which tools are missing when the work is done.T1436 - 36 Piece 1/4 Inch Drive Socket Set Features: Accessories - 1/4 inch drive - FRP ratchet, universal joint, 2in. and4in. extensions, coupler adaptor, 3/8in.F:1/4in.M T-bar adaptor, 1.5, 2.0 and2.5mm hex keys Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm Bits - 1/4in. hex - TX10, TX15, TX20, 5mm hex, 6mm hex, PH1, PH2, PZ1, PZ2, 4mm flat, 5.5mm flat Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too... Secure lock system with click mechanism so you know the top is closed properly. Easy and clear layout makes it easier to see which tools are missing when the work is done. T3839 - 39 Piece 3/8 Inch Drive Socket Set Features: Accessories - 3/8 inch drive - FRP ratchet, universal joint, 3in. wobble extension, 6in. extension, coupler adaptor, 1/2in.F:3/8in.M T-bar adaptor Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.