Zoro Homepage

ACC50MBH01 1/4" Drive Hex Drive 50MM Magnetic Bit Hold

  • Mfr # ACC50MBH01

  • Zoro # G200919055


product price: $12.35
/ea

Key Features

Drive Size
1/4 in Hex
Type
Magnet
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC50MBH01
Zoro #
G200919055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in Hex
Overall Length
50 mm

Details

Type
Magnet
Item
Bit Holders

Description

50mm magnetic bit holder The recessed magnet holds the bits as well as the screw with 1/4 Inch Drive hex

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.