Zoro Homepage

AT360 1/2" Drive 27MM Injector Socket

  • Mfr # AT360

  • Zoro # G500919335


product price: $30.59
/ea

Key Features

Overall Length
85 mm
Application
Injector Socket
Drive Size
1/2 in
Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT360
Zoro #
G500919335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
85 mm
Drive Size
1/2 in
Size
27 mm

Details

Item
Engine Tools
Application
Injector Socket

Description

1/2 Inch Drive 27mm injector socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.