
AT365 3/8" Drive 7/8" Vacuum Switch Socket
Mfr # AT365
Zoro # G700919302
product price: $28.39
/eaKey Features
Drive Size
3/8 in
Size
7/8 in
Overall Length
80 mm
Application
Vacuum Switch Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT365
Zoro #
G700919302
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Size
7/8 in
Overall Length
80 mm
Details
Item
Engine Tools
Application
Vacuum Switch Socket
Description
3/8 Inch Drive 7/8 Inch vacuum switch socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.