
AT370 3/8" Drive 1 1/16" Oil Sender Socket
Mfr # AT370
Zoro # G600919235
product price: $26.29
/eaKey Features
Size
11/16 in
Overall Length
74 mm
Drive Size
3/8 in
Application
Oil Sender Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT370
Zoro #
G600919235
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
11/16 in
Overall Length
74 mm
Drive Size
3/8 in
Details
Item
Engine Tools
Application
Oil Sender Socket
Description
3/8 Inch Drive 1 1/16 Inch oil sender socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.