Zoro Homepage

AT420 Heel Body Working Dolly

  • Mfr # AT420

  • Zoro # G000919309


product price: $42.39
/ea

Key Features

Height
30 mm
Length
80 mm
Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT420
Zoro #
G000919309
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
30 mm
Length
80 mm
Width
60 mm

Details

Item
Body Working Tools

Description

Individual curved body working dolly for panel beating Ideal for use with Teng Tools body working hammers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.