Zoro Homepage

BC414 - 14" Bolt Cutters

  • Mfr # BC414

  • Zoro # G800919271


product price: $51.99
/ea

Key Features

Handle type
Tubular Handle
Capacity (mm)
7 mm HRC15 or 4 mm HRC40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC414
Zoro #
G800919271
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
350 mm

Details

Handle type
Tubular Handle
Capacity (mm)
7 mm HRC15 or 4 mm HRC40 mm
Item
Cutting Pliers

Description

Capacity of 7mm HRC15 or 4mm HRC40 Length of 14 inches / 350mm Total weight of 1kg / 2.2lbs Hardened central cutting edge Cutting angle 30° Equipped with centering screw that gives increased safety when cutting. Compound action and tubular handles with plastic grips Spare jaws available (BC414J) Lever with single hand grip for locking the snips when not in use. Double spring with high torsional strength, designed for frequent use. Soft ergonomic two component handles give more comfortable use with a safer grip. Hole in the handle for tool-securing when working at height, for hanging or for easy storage. Does not apply to the shorter shears. Gently serrated cutting edges made of chrome molybdenum steel for stable cutting with a minimal risk of sliding. Designed and manufactured in high strength steel in accordance with DIN and ANSI standards for professional automotive and industrial applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.