
CENTER.PUNCH
Mfr # CP05
Zoro # G300920623
product price: $17.49
/eaKey Features
Type
Centre Punch
Length
150 mm
Size
5 mm
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP05
Zoro #
G300920623
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
150 mm
Size
5 mm
Details
Type
Centre Punch
Item
Punches & Chisels
Material
High Carbon Steel
Description
Special steel centre punch which has been hardened for long life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.