Zoro Homepage

COMBINATION.PLIERS.DIPPED

  • Mfr # MB452-7

  • Zoro # G200919291


product price: $31.99
/ea

Key Features

Handle type
Vinyl
Cutting capacity hard wire (mm)
2 mm
High leverage
Yes
Plier Item
Gripping Pliers
Length
185 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB452-7
Zoro #
G200919291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
185 mm

Details

Handle type
Vinyl
Cutting capacity hard wire (mm)
2 mm
High leverage
Yes
Plier Item
Gripping Pliers
Cutting capacity medium hard wire (mm)
3,8 mm
Cutting capacity piano wire (mm)
1,8 mm
Material
Cr-Mo

Description

High leverage combination pliers. Features an 80 degrees cutting angle, titanium coated joints, pipe grip and serrated grip surfaces. Made with high carbon steel. DIN 5746.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.