Zoro Homepage

COMBINATION.PLIERS.TPR

  • Mfr # MB452-7T

  • Zoro # G000919149


product price: $39.75
/ea

Key Features

High leverage
Yes
Handle type
TPR
Plier Item
Gripping Pliers
Cutting capacity piano wire (mm)
1,8 mm
Length
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB452-7T
Zoro #
G000919149
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
190 mm

Details

High leverage
Yes
Handle type
TPR
Plier Item
Gripping Pliers
Cutting capacity piano wire (mm)
1,8 mm
Cutting capacity medium hard wire (mm)
3,8 mm
Cutting capacity hard wire (mm)
2 mm
Material
Cr-Mo

Description

High leverage combination pliers. Features an 80 degrees cutting angle, titanium coated joints, pipe grip and serrated grip surfaces. Made with high carbon steel. DIN 5746.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.