Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-FLEX WRENCHES, 651013

  • Mfr # 651013

  • Zoro # G500919571


product price: $27.39
/ea

Key Features

SAE or Metric
Metric
Tethering facility
Yes
Flexible head
Yes
Socket diameter 2
18,2 mm
Socket diameter 1
14,5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651013
Zoro #
G500919571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
213 mm
Socket diameter 2
18,2 mm
Socket diameter 1
14,5 mm
Size
10 × 13 mm

Details

SAE or Metric
Metric
Tethering facility
Yes
Flexible head
Yes
Material
CrV
Item
Double Flex Wrenches

Description

Double flex wrench with different size 12 point sockets at each end. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.