
D-FLEX WRENCHES, 651213
Mfr # 651213
Zoro # G700919470
product price: $26.79
/eaKey Features
SAE or Metric
Metric
Socket diameter 2
19,2 mm
Socket diameter 1
18,2 mm
Tethering facility
Yes
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651213
Zoro #
G700919470
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
19,2 mm
Socket diameter 1
18,2 mm
Overall Length
218 mm
Size
12 × 13 mm
Details
SAE or Metric
Metric
Tethering facility
Yes
Item
Double Flex Wrenches
Material
CrV
Flexible head
Yes
Description
Double flex wrench with different size 12 point sockets at each end. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.