Zoro Homepage

D-FLEX WRENCHES, 651819

  • Mfr # 651819

  • Zoro # G700919449


product price: $42.99
/ea

Key Features

Socket diameter 2
26,7 mm
Material
CrV
Flexible head
Yes
SAE or Metric
Metric
Socket diameter 1
25,5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651819
Zoro #
G700919449
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
26,7 mm
Socket diameter 1
25,5 mm
Size
18 × 19 mm
Overall Length
284 mm

Details

Material
CrV
Flexible head
Yes
Item
Double Flex Wrenches
SAE or Metric
Metric
Tethering facility
Yes

Description

Double flex wrench with different size 12 point sockets at each end. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.