Zoro Homepage

Die 4mm X 0.7

  • Mfr # TDD04070

  • Zoro # G611228562


product price: $16.15
/ea

Key Features

Hardness (HRC)
58
Die Material
SK5 Carbon steel
Diameter
25 mm
Size
M4 × 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD04070
Zoro #
G611228562
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
25 mm
Size
M4 × 0.7

Details

Hardness (HRC)
58
Die Material
SK5 Carbon steel
Item
Tap & Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.