Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empty Tool Storage Box For Use w/4 x TTJ Tool Tray Sets

  • Mfr # TTTJ04

  • Zoro # G300919429


product price: $24.99
/ea

Key Features

Height
50mm
Range
TTT
Interior Dimensions
265 x 142 x 50mm
Length
265mm
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTTJ04
Zoro #
G300919429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
50mm
Width
142mm
Interior Dimensions
265 x 142 x 50mm
Length
265mm

Details

Item
Tool Box
Range
TTT
Number of Drawers
4

Description

Empty tool storage box designed for specific use with our range of TJ tool setsCan store a maximum of 4 x Teng Tools TJ tool sets (TJ sets not included)Inside hard plastic tray features individual slots for quick and easy storing of your Teng Tools TTJ setsThe empty storage tray can be used either on it's own or as part of the Teng Tools TC control system. The tray features a removable hinged click lock lid and dove tail joints which enable different TC trays to be locked together and used as trays in Teng Tools tool boxes and roller cabinets.Total tool organization. Never lose a tool again!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.