Zoro Homepage

Fixing/Mounting Bracket For 26 Inch 3 Drawer Tool Boxes -

  • Mfr # TCF05

  • Zoro # G216499008


product price: $36.29
/ea

Key Features

Overall Width
0.94 in
Height
1.26 in
Length
3.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF05
Zoro #
G216499008
UPC #
5020385215375
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.94 in
Height
1.26 in
Length
3.82 in

Details

Item
Tool Storage

Description

SECURE MOUNTING Provides a strong and reliable connection between a Teng Tools middle box and roller cabinet, ensuring they remain securely in place. DURABLE MATERIAL Constructed from robust steel for long-lasting use and stability. EASY INSTALLATION Designed for quick and straightforward attachment, making it convenient to connect multiple units. The brackets simply bolt to the middle box and clip on to the roller cabinet lip. ENHANCED STABILITY Helps prevent cabinets from shifting or tipping, improving safety and organization in the workspace. 2 BRACKETS Supplied with 2 mounting brackets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.