
FLARE NUT WRENCHES
Mfr # 641314
Zoro # G500919816
product price: $13.15
/eaKey Features
Jaw height
13.1 mm
Offset angle jaw
15°
Jaw opening
14.3, 15.1 mm
SAE or Metric
Metric
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641314
Zoro #
G500919816
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw height
13.1 mm
Size
13 × 14 mm
Jaw diameter
25.0, 27.4 in
Details
Offset angle jaw
15°
Jaw opening
14.3, 15.1 mm
SAE or Metric
Metric
Material
CrV
Item
Flare Nut Wrenches
Description
Double flare nut wrench with different size openings at each end. Made from chrome vanadium with a satin finish. DIN 3118.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.