
FLARE NUT WRENCHES
Mfr # 641922
Zoro # G500919823
product price: $19.99
/eaKey Features
Jaw height
17.0 mm
Size
19 × 22 mm
Jaw opening
18.9, 20.0 mm
Jaw diameter
34.2, 38.2 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641922
Zoro #
G500919823
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw height
17.0 mm
Size
19 × 22 mm
Jaw diameter
34.2, 38.2 in
Details
Jaw opening
18.9, 20.0 mm
SAE or Metric
Metric
Offset angle jaw
15°
Item
Flare Nut Wrenches
Material
CrV
Description
Double flare nut wrench with different size openings at each end. Made from chrome vanadium with a satin finish. DIN 3118.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.