Zoro Homepage

Flip Reverse Ratcheting Spanners 8 to 19mm

  • Mfr # TT6508R

  • Zoro # G200919864


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT6508R
Zoro #
G200919864
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Ratchet spanners - 8, 10, 11, 12, 13, 14, 17, 19mmRatchet with a flip reverse lever to change direction with one hand operationRing end offset by 13 degrees to enable use on flat surfaces and protect your knuckles72 teeth gives a working arc of just 5 degreesFlip reverse lever for one handed direction changeThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.