Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREE TCW707EV TOOLBOX MEGA BUNDLE 1

  • Mfr # TCW707EV-KIT2

  • Zoro # G900929088


product price: $2,962.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW707EV-KIT2
Zoro #
G900929088
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Teng Tools 7 Drawer 7 Series Roller Cabinet TCW707EV Features:7 drawer 7 series roller cabinet with two fixed castors and two swivel castors with brakes. Equipped with 7 bearing mounted drawers with key lock, metal side handle for transporting and plain drawer fronts. 7 drawer "7 series" roller cabinet with two fixed castors and two swivel castors with brakes Equipped with 7 bearing mounted drawers with key lock Two fixed and two swivel 5" castors with brakes for manoeuvrability Heavy duty side handle Each drawer holds 4 Teng Tools standard TC trays and a long TTX tray to build your own tool kit Each drawer has a capacity of 25kgs with the bottom two drawers having a capacity of 30kg Can be used as part of a stack system with a top box and a middle box Powder coated paintTeng Tools 5 Piece 1/2" Drive Ratchet & Accessories Set TT1205 Features:1/2” drive accessories set containing ratchet handle with quick release and flip reverse. Also includes universal joint and 5 inch and 10 inch extensions. Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptorTeng Tools 15 Piece 1/2" Drive SAE Socket Set TT1215AF Features:Socket set containing 15 regular SAE 12 point sockets. Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 1-1 ⁄16in. 1-1 ⁄8in. 1-3 ⁄16in. 1-1 ⁄4in.Teng Tools 35 Piece 1/4" Drive Socket Set TT1435 Features:Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2” and 4” extension bars, 1/4” coupler adaptor, 3/8”-1/4” adaptor and 1/4” screwdriver handle. Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handle Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm Bits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flatTeng Tools 8 Piece SAE Comination Spanner Set TT3592 Features:8 piece SAE spanner set with the same dimension at both ends. The 12 point ring head is set at a 15° angle. Made from chrome vanadium with polished heads and a Satin finish. Combination spanners - 5/16in. 3/8in. 7/16in. 1/2in. 9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.