Zoro Homepage

GROOVE.JOINT.PLIERS

  • Mfr # MB410

  • Zoro # G000918944


product price: $38.29
/ea

Key Features

Max. Jaw Opening
45.0 mm
Jaw depth (mm)
35 mm
Handle type
Vinyl
Capacity
45 mm
Material
CrV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB410
Zoro #
G000918944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw depth (mm)
35 mm
Overall Length
250 mm

Details

Max. Jaw Opening
45.0 mm
Handle type
Vinyl
Item
Gripping Pliers
Capacity
45 mm
Material
CrV

Description

Heavy duty groove joint pliers. Features non slip groove joints, a polished head and vinyl grip handles. Made from chrome vanadium.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.