Zoro Homepage

GROOVE.JOINT.PLIERS

  • Mfr # MB416

  • Zoro # G700918985


product price: $68.95
/ea

Key Features

Max. Jaw Opening
90.0 mm
Capacity
90 mm
Handle type
Vinyl
Material
CrV
Jaw depth (mm)
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB416
Zoro #
G700918985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
400 mm
Jaw depth (mm)
60 mm

Details

Max. Jaw Opening
90.0 mm
Capacity
90 mm
Handle type
Vinyl
Material
CrV
Item
Gripping Pliers

Description

Heavy duty groove joint pliers. Features non slip groove joints, a polished head and vinyl grip handles. Made from chrome vanadium.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.