Zoro Homepage

Hex Key Ball Point 1/8 inch

  • Mfr # 310104BL

  • Zoro # G716498990


product price: $11.99
/ea

Key Features

Height
5.83 in
Length
0.35 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310104BL
Zoro #
G716498990
UPC #
5020385051980
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.83 in
Length
0.35 in
Width
1.77 in

Details

Item
Spanners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.