Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Ball Point 5mm

  • Mfr # 310505BL-C

  • Zoro # G216499015


product price: $11.99
/ea

Key Features

Length
0.39 in
Height
6.69 in
Width
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310505BL-C
Zoro #
G216499015
UPC #
5020385050976
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.39 in
Height
6.69 in
Width
2.17 in

Details

Item
Spanners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.