Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Ball Point 6mm

  • Mfr # 310506BL-C

  • Zoro # G116498989


product price: $13.55
/ea

Key Features

Length
0.47 in
Height
7.48 in
Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310506BL-C
Zoro #
G116498989
UPC #
5020385050983
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.47 in
Height
7.48 in
Width
2.36 in

Details

Item
Spanners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.